- 20 oz Capacity Volume
- Strawberry Lemonade Flavor
- 20 oz Package Yield
- Case of 24
description
- Sqwincher® 20 oz Strawberry Lemonade Flavored Electrolyte Hydration Ready To Drink Bottles
features
- Electrolyte replenishment
- Low sodium
- Potassium
- Gluten free
| Type | Regular |
| Packing Type | Bottle |
| Capacity Volume | 20 oz |
| Physical Form | Liquid |
| Package Yield | 20 oz |
| Flavor | Strawberry Lemonade |
| Weight | 12.0 LB |
| EAN or UPC | 75880160267 |

