- Electrolyte Hydration Mix
- Orange Flavor
- Zero Sugar
- 0.11 oz Packet
- 20 oz Yield
description
- Sqwincher Orange flavored Qwik Stik® makes 20 oz of great tasting, sugar free electrolyte replenishment. All the great taste you expect from Sqwincher in a single-serve pouch designed to be poured directly into 20oz of bottled water. Simply pour, shake and drink. Sugar free formulation is great for carb conscious workers. The unique electrolyte replacement formula of Sqwincher is designed for the high heat stress environments of industry.Sqwincher® Zero Qwik Stik® 20 oz Orange Flavored Powder Concentrate Electrolyte Hydration Drink Mix
features
- Electrolyte replenishment
- Sugar Free
- Low Calorie
- Low sodium
- Potassium
- Gluten free
- Excellent Source of Vitamin C
- Add to 20 fl oz water
| Flavor | Orange |
| Type | Sugar Free |
| Package Yield | 20 oz |
| Capacity Volume | 0.11 oz |
| Capacity (Volume) | 0.11 oz |
| Physical Form | Powder |
| Packing Type | Packet |
| Weight | 5.0 LB |
-
Pre-Packed Quantities


