- Electrolyte Hydration Mix
- Mixed Berry Flavor
- Zero Sugar
- 0.11 oz Packet
- 20 oz Yield
description
- Sqwincher® Zero Qwik Stik® 20 oz Mixed Berry Flavored Powder Concentrate Electrolyte Hydration Drink Mix
features
- Electrolyte replenishment
- Sugar Free
- Low Calorie
- Low sodium
- Potassium
- Gluten free
- Excellent Source of Vitamin C
- Add to 20 fl oz water
| Packing Type | Packet |
| Physical Form | Powder |
| Capacity Volume | 0.11 oz |
| Type | Sugar Free |
| Package Yield | 20 oz |
| Flavor | Mixed Berry |
| Weight | 5.0 LB |
-
Pre-Packed Quantities


