- 0.11 oz Capacity Volume
- Assorted Flavor
- 20 oz Package Yield
- 20 per Case
description
- Sqwincher® Zero Qwik Stik® 20 oz Assorted Flavored Powder Concentrate Tubes Electrolyte Hydration Drink Mix
features
- Electrolyte replenishment
- Sugar Free
- Low Calorie
- Low sodium
- Potassium
- Gluten free
- Excellent Source of Vitamin C
- Add to 20 fl oz water
| Flavor | Assorted |
| Type | Sugar Free |
| Capacity Volume | 0.11 oz |
| Package Yield | 20 oz |
| Physical Form | Powder |
| Weight | 2.0 LB |
| EAN or UPC | 75880414070 |

