- QwikServ® by Sqwincher®16.9 oz Yield Grape Powder Pack Electrolyte Drink Mix
- Case of 12
description
- 16.9 oz Yield SQWINCHER® Grape Powder Pack Electrolyte Drink Mix
features
- Electrolyte replenishment
- Low sodium
- Potassium
- Gluten free
- Add to 16.9 fl oz water
| Physical Form | Powder |
| Type | Regular |
| Package Yield | 16.9 oz |
| Capacity Volume | 1.26 oz |
| Flavor | Grape |
| Weight | 0.7 LB |
| EAN or UPC | 75880012030 |

