- Electrolyte Freezer Pops
- 3 fl oz
- Assorted Flavors
- 10 Pops per Pack
- 15 Packs per Case
description
- Sqwincher Sqweeze pops are great tasting, electrolyte replenishing, freezer pops available in an assortment of 5 great tasting flavors, Lemon Lime, Orange, Cherry, Mixed Berry and Grape. Sqwincher Sqweeze Freezer Pops are unique way to hydrate and reduce core body temperature while helping to keep you at your peak performance. Each tasty pop provides necessary hydration while providing necessary electrolytes needed to restore and rehydrate. Protect your body from heat stress in a way that everyone is sure to enjoy.Sqwincher® Sqweeze Assorted Flavored Freezer Pops
features
- Electrolyte Replenishment Freezer Pop
- Low Sodium
- Potassium
- No HFCS
- Gluten Free
- Five Great Flavors
- Made With Real Sugar
| Capacity (Volume) | 3 oz |
| Package Yield | 3 oz |
| Type | Regular |
| Capacity Volume | 3 oz |
| Physical Form | Liquid |
| Flavor | Assorted |
| Packing Type | Packet |
| Weight | 28.05 LB |
-
Pre-Packed Quantities


