Skip to content Skip to navigation menu
Sqwincher Sqweeze® ZERO Pops

159200231

Sqwincher Sqweeze® ZERO Pops
Item #116648663
  • Electrolyte Freezer Pops
  • 3 fl oz
  • Assorted Flavors
  • Zero Sugar
  • 10 Pops per Pack
  • 15 Packs per Case
+ Show More + Show Less
Sqwincher Sqweeze® ZERO Pops
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities
  • Electrolyte Freezer Pops
  • 3 fl oz
  • Assorted Flavors
  • Zero Sugar
  • 10 Pops per Pack

description

  • Sqwincher® Sqweeze Zero Sugar 3 oz Freezer Pops, 5 Assorted flavors Dragon Fruit, Orange, Punch, Mixed Berry & Watermelon (10 pops per pack)

features

  • Electrolyte Replenishment Freezer Pop
  • No Sugar
  • No Calories
Capacity Volume 3 oz
Flavor Assorted
Package Yield 3 oz
Type Sugar Free
Physical Form Liquid
Packing Type Packet
Weight 2.12 LB
  • Pre-Packed QuantitiesPre-Packed Quantities
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison