- Cooler
- 5 1/2 gal Capacity
- Red, Yellow
| Capacity (Volume) | 5 1/2 gal |
| Type | Insulated Water Cooler |
| Color | Red, Yellow |
| Material | Plastic |
| Weight | 2.2 LB |
| Capacity (Volume) | 5 1/2 gal |
| Type | Insulated Water Cooler |
| Color | Red, Yellow |
| Material | Plastic |
| Weight | 2.2 LB |