- Series 440a Crow-Ring Spanner
- 3/8 in
- Chrome Alloy Steel, Chrome Plated
caution
- Modified settings on torque wrench.
| Wrench Design | Straight |
| Material | Chrome Alloy Steel, Chrome Plated |
| Wrench Opening | 3/8 in |
| Wrench Type | Crow Ring |
| Series | 440a |
| Drive Size | 1/4 in |
| Overall Length | 28.4 mm |
| Weight | 0.03 LB |

