- Series 440a Crow-Ring Spanner
- 7/16 in
- Chrome Alloy Steel, Chrome Plated
caution
- Do not restrict the inlet flow
| Series | 440a |
| Wrench Type | Crow Ring |
| Overall Length | 28 mm |
| Material | Chrome Alloy Steel, Chrome Plated |
| Wrench Opening | 7/16 in |
| Wrench Design | Straight |
| Drive Size | 1/4 in |
| Weight | 0.03 LB |

