- Series 440a Crow-Ring Spanner
- 1/2 in
- Chrome Alloy Steel, Chrome Plated
caution
- Do not over torque as it may damage the fittings or split the tubing at the flare
| Wrench Opening | 1/2 in |
| Series | 440a |
| Drive Size | 1/4 in |
| Wrench Type | Crow Ring |
| Material | Chrome Alloy Steel, Chrome Plated |
| Wrench Design | Straight |
| Overall Length | 30.5 mm |
| Weight | 0.041 LB |

