- Series 49a INHEX Socket
- Hex Bit
- 3/8" Drive
- 7/32" Hex Size
- 52 mm Long
| Hex Length | 20 mm |
| Drive Size | 3/8 in |
| Overall Length | 52 mm |
| Socket Size | 7/32 in |
| Socket Type | Hex Bit |
| Material | Chrome Alloy Steel, Chrome Plated |
| Series | 49a |
| Weight | 0.097 LB |
| Hex Length | 20 mm |
| Drive Size | 3/8 in |
| Overall Length | 52 mm |
| Socket Size | 7/32 in |
| Socket Type | Hex Bit |
| Material | Chrome Alloy Steel, Chrome Plated |
| Series | 49a |
| Weight | 0.097 LB |