- Series 540a Crow-Foot Spanner
- 1 5/8 in
- Chrome Alloy Steel, Chrome Plated
| Material | Chrome Alloy Steel, Chrome Plated |
| Series | 540a |
| Overall Length | 63 mm |
| Wrench Design | Straight |
| Drive Size | 3/8 in |
| Wrench Type | Crow Foot |
| Wrench Opening | 1 5/8 in |
| Weight | 0.308 LB |

