- Series 4025 Single-End Adjustable Spanner
- Size 4
- Chrome Vanadium, Chrome Plated
compliances
- 0
| Series | 4025 |
| Material | Chrome Vanadium, Chrome Plated |
| Size Designation | Size 4 |
| Overall Length | 114 mm |
| Wrench Design | B Shape, 22° Jaw Offset |
| Wrench Type | Adjustable |
| Weight | 0.116 LB |

