- Series 4025 Single-End Adjustable Spanner
- Size 6
- Chrome Vanadium, Chrome Plated
compliances
- 0
| Wrench Type | Adjustable |
| Wrench Design | B Shape, 22° Jaw Offset |
| Material | Chrome Vanadium, Chrome Plated |
| Overall Length | 159 mm |
| Series | 4025 |
| Size Designation | Size 6 |
| Weight | 0.271 LB |

