- Series 26a Ratchet Ring Spanner
- 1/4 x 5/16
- Chrome Plated
| Wrench Design | Bi-Hexagon, Reversible, Angled |
| Series | 26a |
| Wrench Opening | 1/4 x 5/16 |
| Material | Chrome Plated |
| Wrench Type | Double Box End, Ratcheting |
| Overall Length | 109 mm |
| Weight | 0.121 LB |
| Wrench Design | Bi-Hexagon, Reversible, Angled |
| Series | 26a |
| Wrench Opening | 1/4 x 5/16 |
| Material | Chrome Plated |
| Wrench Type | Double Box End, Ratcheting |
| Overall Length | 109 mm |
| Weight | 0.121 LB |