- Series 25aN Ratchet Ring Spanner
- 5/8 x 11/16
- Solid Steel
compliances
- 0
| Wrench Design | Bi-Hexagon, Straight |
| Overall Length | 205 mm |
| Series | 25aN |
| Material | Solid Steel |
| Wrench Opening | 5/8 x 11/16 |
| Wrench Type | Double Box End, Ratcheting |
| Weight | 0.566 LB |
| Wrench Design | Bi-Hexagon, Straight |
| Overall Length | 205 mm |
| Series | 25aN |
| Material | Solid Steel |
| Wrench Opening | 5/8 x 11/16 |
| Wrench Type | Double Box End, Ratcheting |
| Weight | 0.566 LB |