- Series 25aN Ratchet Ring Spanner
- 13/16 x 15/16
- Solid Steel
compliances
- 0
| Wrench Design | Bi-Hexagon, Straight |
| Material | Solid Steel |
| Series | 25aN |
| Overall Length | 235 mm |
| Wrench Type | Double Box End, Ratcheting |
| Wrench Opening | 13/16 x 15/16 |
| Weight | 0.619 LB |
| Wrench Design | Bi-Hexagon, Straight |
| Material | Solid Steel |
| Series | 25aN |
| Overall Length | 235 mm |
| Wrench Type | Double Box End, Ratcheting |
| Wrench Opening | 13/16 x 15/16 |
| Weight | 0.619 LB |