- Series 730N Basic Torque Wrench w/ Tool Carrier
- 7-37 ft lbs Torque Adjustment
| Wrench Type | QuickSelect Quick-Action Adjuster |
| Drive Size | Insert Type |
| Torque Adjustment | 7 to 37 ft lb |
| Scale Division | 1 ft lb |
| Torque Wrench Series | Service MANOSKOP® 730N |
| Overall Length | 330 mm |
| Weight | 2.323 LB |

