Skip to content Skip to navigation menu
Series 730N Basic Torque Wrench w/ Tool Carrier

50181010

Series 730N Basic Torque Wrench w/ Tool Carrier
Item #105923450
  • Series 730N Basic Torque Wrench w/ Tool Carrier
  • 15-75 ft lbs Torque Adjustment
Series 730N Basic Torque Wrench w/ Tool Carrier
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series 730N Basic Torque Wrench w/ Tool Carrier
  • 15-75 ft lbs Torque Adjustment
Drive Size Insert Type
Torque Wrench Series Service MANOSKOP® 730N
Wrench Type QuickSelect Quick-Action Adjuster
Torque Adjustment 15 to 75 ft lb
Scale Division 2.5 ft lb
Overall Length 386 mm
Weight 2.667 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison