- Series 721 Torque Wrench w/ Reversible Ratchet
- 50-220 ft lbs Torque Adjustment
- 1/2" Drive
| Wrench Type | Dual Stop Signal w/ Cut-Out |
| Drive Size | 1/2 in |
| Torque Wrench Series | Standard MANOSKOP® 721 |
| Scale Division | 10 ft lb |
| Torque Adjustment | 50 to 220 ft lb |
| Overall Length | 553 mm |
| Weight | 3.791 LB |

