- Series 735 Ratchet Insert Tool
- Size 10
- 1/2" Drive
| Drive Size | 1/2 in |
| Size Designation | Size 10 |
| Type | Reversible |
| Insert Tool Carrier | 18200001 |
| Weight | 0.324 LB |
| Drive Size | 1/2 in |
| Size Designation | Size 10 |
| Type | Reversible |
| Insert Tool Carrier | 18200001 |
| Weight | 0.324 LB |