- Series 735 Ratchet Insert Tool
- Size 20
- 1/2" Drive
| Drive Size | 1/2 in |
| Type | Reversible |
| Size Designation | Size 20 |
| Insert Tool Carrier | 18210001 |
| Weight | 0.665 LB |
| Drive Size | 1/2 in |
| Type | Reversible |
| Size Designation | Size 20 |
| Insert Tool Carrier | 18210001 |
| Weight | 0.665 LB |