Skip to content Skip to navigation menu
Standard Abrasives, Inc.522326

522326

Quick Change SocAtt Disc
Item #106156947
  • 36 Grit
  • 1 1/2" Diameter
  • Norzon
Standard Abrasives, Inc.522326
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 36 Grit
  • 1 1/2" Diameter
  • Norzon

applications

  • Hastalloy, inconel, titanium, and other exotic metals, including composites and figerglass
  • Quick stock removal for tough grinding applications
  • Best performance when heavy pressure is applied

features

  • Variety of quick-change fastening systems
  • Premium grain
Type SocAtt
Material Norzon
Grit 36
Adhesive Backing No
Dia. 1.5 in
Weight 0.1 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison