Skip to content Skip to navigation menu
Standard Abrasives, Inc.522329

522329

Quick Change SocAtt Disc
Item #106225105
  • 60 Grit
  • 1 1/2" Diameter
  • Norzon
Standard Abrasives, Inc.522329
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 60 Grit
  • 1 1/2" Diameter
  • Norzon

applications

  • Hastalloy, inconel, titanium, and other exotic metals, including composites and figerglass
  • Quick stock removal for tough grinding applications
  • Best performance when heavy pressure is applied

features

  • Variety of quick-change fastening systems
  • Premium grain
Grit 60
Type SocAtt
Adhesive Backing No
Dia. 1.5 in
Material Norzon
Weight 0.1 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison