- 50 Grit
- 2" Diameter
- Aluminum Oxide
applications
- Quick Change SocAtt System features an all-metal attachment on the holder pad and discs by simply twisting to unlock the disc from the holder pad. SocAtt style is the most popular attachment system in the world.
features
- Variety of quick-change fastening systems
- Multiple layers of backing
| Adhesive Backing | No |
| Grit | 50 |
| Material | Aluminum Oxide |
| Dia. | 2 in |
| Type | SocAtt |
| Weight | 0.12 LB |

