- 60 Grit
- 2" Diameter
- Aluminum Oxide
applications
- Grinding
- Deburring
- Blending
- Ferrous metals
features
- All metal attachment on holder pad and disc
- Safe, secure, durable fit
- Simple twist to unlock
| Family Name | Quick Change Laminated Abrasive Disc |
| Type | SocAtt |
| Color Code | Brown |
| Dia. | 2 in |
| Grit | 60 |
| Adhesive Backing | No |
| Material | Aluminum Oxide |
| Weight | 1.02 LB |

