- 120 Grit
- 2" Diameter
- Norzon
applications
- Hastalloy, inconel, titanium, and other exotic metals, including composites and figerglass
- Quick stock removal for tough grinding applications
- Best performance when heavy pressure is applied
features
- Variety of quick-change fastening systems
- Premium grain
| Grit | 120 |
| Dia. | 2 in |
| Adhesive Backing | No |
| Type | SocAtt |
| Material | Norzon |
| Weight | 0.12 LB |

