- 36 Grit
- 3" Diameter
- A/O Xtra 2 Ply
applications
- Grinding
- Deburring
- Blending
- Ferrous metals
features
- Simple twist to unlock
- All metal attachment on holder pad and disc
- Safe, secure, durable fit
| Color Code | Pink |
| Type | SocAtt |
| Adhesive Backing | No |
| Material | Aluminum Oxide Xtra |
| Grit | 36 |
| Dia. | 3 in |
| Family Name | Quick Change Laminated Abrasive Disc |
| Weight | 1.35 LB |

