- 120 Grit
- 3" Diameter
- A/O Xtra 2 Ply
applications
- Grinding
- Deburring
- Blending
- Ferrous metals
features
- All metal attachment on holder pad and disc
- Safe, secure, durable fit
- Simple twist to unlock
| Adhesive Backing | No |
| Dia. | 3 in |
| Grit | 120 |
| Material | Aluminum Oxide Xtra |
| Type | SocAtt |
| Family Name | Quick Change Laminated Abrasive Disc |
| Color Code | Pink |
| Weight | 0.92 LB |

