- 36 Grit
- 4 1/2" Diameter
- Zirc II
applications
- Fast, aggressive cutting action
- Durable cutting properties
features
- Premium zirconia/alumina grain
| Grit | 36 |
| Material | Zirc II |
| Center Hole | 7/8 in |
| Dia. | 4.5 in |
| Adhesive Backing | No |
| Weight | 1.9 LB |
| Grit | 36 |
| Material | Zirc II |
| Center Hole | 7/8 in |
| Dia. | 4.5 in |
| Adhesive Backing | No |
| Weight | 1.9 LB |