- 60 Grit
- 7" Diameter
- Aluminum Oxide
applications
- Removing welds and imperfections along with blending and finishing larger surface areas on ferrous metals
features
- Closed-coat aluminum oxide resin bond
- Strong 30 mil fiber backing
- 7/8" center hole
| Adhesive Backing | No |
| Dia. | 7 in |
| Grit | 60 |
| Material | Aluminum Oxide |
| Center Hole | 7/8 in |
| Weight | 3.21 LB |

