- 36 Grit
- 7" Diameter
- Zirc II
applications
- Removing imperfections, gates, risers, and parting lines on ferrous, exotic metals such as waspalloy, hastalloy, high strength stainless steel, inconel, and cobalt
features
- Premium zirconia/alumina grain
| Dia. | 7 in |
| Center Hole | 7/8 in |
| Adhesive Backing | No |
| Material | Zirc II |
| Grit | 36 |
| Weight | 0.11 LB |

