- 36 Grit
- 4 1/2" Diameter
- Aluminum Oxide
applications
- Removing welds and imperfections along with blending and finishing larger surface areas on ferrous metals
features
- Quick Change locking device
| Material | Aluminum Oxide |
| Dia. | 4.5 in |
| Type | Resin Fibre |
| Adhesive Backing | No |
| Grit | 36 |
| Weight | 0.12 LB |

