- 3" dia
- 20,000 rpm
- Medium
features
- Top-quality construction with a molded phenolic face
- Metal-threaded center
- Molded grip
| Dia. | 3 in |
| Density | Medium |
| Rotation Speed [Max] | 20000 rpm |
| Type | SocAtt |
| Family Name | Quick Change Holder Pad |
| Shank Size | N/A |
| Weight | 0.16 LB |

