- 1" dia
- Holder Pads w/ TA4 Mandrel
- SocAtt
- medium density
applications
- Fine finishing and contouring
- General-purpose work
- Heavy stock removal
features
- Top-quality construction with a molded phenolic face
- Metal-threaded center
- Molded grip
| Dia. | 1 in |
| Density | Medium |
| Type | SocAtt |
| Rotation Speed [Max] | 40000 rpm |
| Shank Size | N/A |
| Weight | 0.2 LB |

