- 1 1/2" dia
- 30,000 rpm
- Firm
features
- Top-quality construction with a molded phenolic face
- Metal-threaded center
- Molded grip
| Rotation Speed [Max] | 30000 rpm |
| Shank Size | N/A |
| Family Name | Quick Change Holder Pad |
| Type | SocAtt |
| Dia. | 1.5 in |
| Density | Firm |
| Weight | 0.08 LB |

