- 7" dia
- Holder Pads
- Quick Change
- medium density
applications
- Fine finishing and contouring
- General-purpose work
- Heavy stock removal
features
- Top-quality construction with a molded phenolic face
- Metal-threaded center
- Molded grip
| Type | Quick Change |
| Dia. | 7 in |
| Shank Size | N/A |
| Density | Medium |
| Rotation Speed [Max] | 7500 rpm |
| Weight | 0.5 LB |

