- 80 Grit
- 3" Diameter
- Aluminum Oxide
applications
- General-purpose grinding, deburring, and blending on ferrous metals
- Our most popular type disc
- Ideal for flat or contour surfaces
- Most commonly used are grits 36-50 for weld removal
- Grits 60-120 for removal of imperfections and blending
- Cool, rapid stock removal on stainless steel and high nickel alloys
- Highest fracture toughness of all grains
- Cool cutting action reduces part discoloration on heat-sensitive materials
- Utilizes a ceramic oxide blend with a lubricated, super size coating
features
- Variety of quick-change fastening systems
- Multiple layers of backing
- Ceramic grain
- Cooler running
- Premium aluminum oxide grain
- Cool running
- Two-ply construction
| Type | ClickOn |
| Grit | 80 |
| Material | Aluminum Oxide |
| Adhesive Backing | No |
| Dia. | 3 in |
| Weight | 0.12 LB |

