- 60 Grit
- 1 1/2" Diameter
- Aluminum Oxide
description
- SocAtt. Features an all-metal attachment on the holder pad and disc to ensure a safe, secure, durable fit. Change discs by simply twisting to unlock the disk from the holder pad. SocAtt style is the most popular attachment system in the world.
- Lockit. Features a common nylon threaded male (screw type) hub. Easily mounts to either a Lockit or Roloc™ holder pad with a half turn. Stays securely in place for the life of the disc.
| Color Code | Brown |
| Adhesive Backing | No |
| Type | Lockit |
| Grit | 60 |
| Material | Aluminum Oxide |
| Family Name | Quick Change Laminated Abrasive Disc |
| Dia. | 1.5 in |
| Weight | 0.1 LB |

