- 180 Grit
- 2" Diameter
- Aluminum Oxide
applications
- General-purpose grinding, deburring, and blending on ferrous metals
- Our most popular type disc
- Ideal for flat or contour surfaces
- Most commonly used are grits 36-50 for weld removal
- Grits 60-120 for removal of imperfections and blending
features
- Variety of quick-change fastening systems
- Multiple layers of backing
| Dia. | 2 in |
| Grit | 180 |
| Adhesive Backing | No |
| Material | Aluminum Oxide |
| Type | Lockit |
| Weight | 0.12 LB |

