- 80 Grit
- 2" Diameter
- Pinnacle Ceramic
applications
- Cool, rapid stock removal on stainless steel and high nickel alloys
- Utilizes a ceramic oxide blend with a lubricated, super size coating
- Cool cutting action reduces part discoloration on heat-sensitive materials
- Highest fracture toughness of all grains
- Heavy pressure required
features
- Variety of quick-change fastening systems
- Ceramic grain
- Cooler running
| Type | Lockit |
| Grit | 80 |
| Dia. | 2 in |
| Adhesive Backing | No |
| Material | Pinnacle Ceramic |
| Weight | 0.12 LB |

