Skip to content Skip to navigation menu
Standard Abrasives, Inc.598324

598324

Quick Change Lockit Disc
Item #101577957
  • 50 Grit
  • 1 1/2" Diameter
  • Power Zirc
Standard Abrasives, Inc.598324
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 50 Grit
  • 1 1/2" Diameter
  • Power Zirc

applications

  • Rapid stock removal on stainless steel
  • Best performance when medium to heavy pressure is applied
  • Cool running for extended stock removal and surface blending

features

  • Variety of quick-change fastening systems
  • Zirconia alumina grain
  • Cooler running
  • Two-ply construction
Grit 50
Adhesive Backing No
Dia. 1.5 in
Type Lockit
Material Power Zirc
Weight 0.02 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison