- 80 Grit
- 1/2" Width
- 1" Diameter
- Aluminum Oxide
applications
- Applications requiring high stock removal
- Provides maximum stability and smaller contact areas on work surface
- Highest initial cut rate
- Blending, finishing and cleaning on inside and outside diameters of ferrous and nonferrous materials
- Deburring stainless steel dies
- Removing flash and parting line
features
- Permanently affixed 1/4" or 1/4-20 threaded steel shank
- Mandrel runs completely through the wheel
| Width | 1/2 in |
| Material | Aluminum Oxide |
| Grit | 80 |
| Center Hole | N/A |
| Shank Size | 1/4 in |
| Dia. | 1 in |
| Weight | 0.09 LB |

