- 80 Grit
- 1" Width
- 2" Diameter
- Aluminum Oxide
applications
- Blending, finishing and cleaning on inside and outside diameters of ferrous and nonferrous materials
- Deburring stainless steel dies
- Removing flash and parting line
features
- Flexible material
- Greatly reduced dusting
| Grit | 80 |
| Shank Size | 1/4 in |
| Family Name | Flexible Flap Wheel |
| Dia. | 2 in |
| Material | Aluminum Oxide |
| Center Hole | N/A |
| Width | 1 in |
| Weight | 1.6 LB |

