- 80 Grit
- 2" Width
- 6" Diameter
- Aluminum Oxide
applications
- Blending, finishing and cleaning on inside and outside diameters of ferrous and nonferrous materials
- Deburring stainless steel dies
- Removing flash and parting line
- Applications requiring high stock removal
- Provides maximum stability and smaller contact areas on work surface
- Highest initial cut rate
features
- More flaps per wheel
| Width | 2 in |
| Material | Aluminum Oxide |
| Dia. | 6 in |
| Center Hole | 1 in |
| Grit | 80 |
| Shank Size | N/A |
| Weight | 0.01 LB |

