- 1/4" shank diameter
- For TM-3 Cross/square pads and overlap discs
| Shank Diameter | 1/4 in |
| Thread Type | UNC |
| Threads per Inch | 32 |
| Size (text) | 8-32 |
| Overall Length | 3 in |
| Thread Size | #8 |
| Type | For TM-3 Cross/square pads and overlap discs |
| Weight | 0.4 LB |
| Shank Diameter | 1/4 in |
| Thread Type | UNC |
| Threads per Inch | 32 |
| Size (text) | 8-32 |
| Overall Length | 3 in |
| Thread Size | #8 |
| Type | For TM-3 Cross/square pads and overlap discs |
| Weight | 0.4 LB |