Skip to content Skip to navigation menu
Standard Abrasives, Inc.702568

702568

Resin Bond Spiral Band
Item #103521887
  • 80 Grit
  • Spiral Band
Standard Abrasives, Inc.702568
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 80 Grit
  • Spiral Band

applications

  • Finishing curved or contoured areas and other hard-to-reach areas
  • Removing parting lines, imperfections, and burrs on all surfaces

features

  • Single-ply coated abrasive, made in close tolerance to fit properly on rubber drum
  • No tools required for changes
Grit 80
Inside Dia. 1 in
Length 1 in
Material Aluminum Oxide
Type Spiral Band
Weight 1.08 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison