- 60 Grit
- Tapered & Sidewall Cartridge
applications
- Flash removal
- Polishing
- Removing machine tool marks
- Edge breaking
features
- Multi-layer, multi-wear design
| Grit | 60 |
| Size (text) | 3/4 in x 1 1/2 in x 3/16 in |
| Type | Tapered & Sidewall Cartridge |
| Backing | No |
| Material | Aluminum Oxide |
| Weight | 0.11 LB |

