- 80 Grit
- Straight Cartridge
applications
- Flash removal
- Polishing
- Removing machine tool marks
- Edge breaking
features
- Multi-layer, multi-wear design
| Size (text) | 3/8 in x 1 1/2 in x 1/8 in |
| Type | Straight Cartridge |
| Backing | No |
| Grit | 80 |
| Material | Aluminum Oxide |
| Weight | 0.1 LB |

